
Verona Bathroom Sink
Mfr # MG1717-BO
Zoro # G616485083
product price: $942.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
No
Overall Height
4.5 in
Overall Length
16.25 in
Application
Vessel
Finish
Bianco
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MG1717-BO
Zoro #
G616485083
UPC #
816683028022
Country of Origin
Italy
Dimensions
Overall Height
4.5 in
Overall Length
16.25 in
Details
ADA Compliant
No
Application
Vessel
Finish
Bianco
Body Material
Glass
Color
Bianco
Description
Crafted of hand spun Murano Glass, the Verona vessel sink offers a clean, contemporary style and easy maintenance. The smooth, nonporous surface of the sink prevents staining and its glass has been certified to resist cracking after exposure to both impact and temperature change. Its symmetrical round bowl showcases organic texture thats as durable as it is beautiful. Using approximately half the energy required to create a porcelain sink, the Verona brings sustainable luxury to your space.
- Symmetrical round bowl showcases a clean, contemporary style
- Vessel installation provides a focal point for your design
- Spun glass is handmade in Murano, Italy
- Glass certified to withstand point impact and thermal shock
- Exceptionally stain resistant
- 1.5-inch drain opening
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
- Clean with mild, non-abrasive soap and cleaners
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.