
Vintner's Mirror
Mfr # MR131
Zoro # G816485357
product price: $834.99
/ea
Free Shipping & Returns
Key Features
Body Material
Reclaimed Wood
Width
33 in
Depth
1.5 in
Length
29 in
Color
Chardonnay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR131
Zoro #
G816485357
UPC #
817315012341
Country of Origin
United States
Dimensions
Width
33 in
Depth
1.5 in
Length
29 in
Details
Finish
Chardonnay
Body Material
Reclaimed Wood
Color
Chardonnay
Description
The Vintner's Mirror transforms an authentic piece of California's wine country into a beautifully functional wood framed mirror. Handcrafted from reclaimed oak staves used to flavor wine during the fermenting process, each mirror has one-of-a-kind coloration protected by a low-VOC finish.
- Constructed from reclaimed oaking staves for exceptional strength and a rustic appearance
- Vintner's Collection mirrors are hand-crafted by artisans using repurposed oak barrels and oak staves from wineries along the California Central Coast
- Features a custom-blended wax applied by hand
- Mirror features beveled glass
- French cleat included for easy installation
- Mounts both horizontally and vertically
- Wall-mounted installation
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.