Zoro Homepage

Vintner's Mirror

  • Mfr # MR138

  • Zoro # G616485281


product price: $834.99
/ea
Free Shipping & Returns

Key Features

Color
Noir
Depth
1.5 in
Width
33 in
Body Material
Reclaimed Wood
Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR138
Zoro #
G616485281
UPC #
840292204904
Country of Origin
United States

Dimensions

Depth
1.5 in
Width
33 in
Length
29 in

Details

Finish
Noir
Color
Noir
Body Material
Reclaimed Wood

Description

The Vintner's Mirror transforms an authentic piece of California's wine country into a beautifully functional wood framed mirror. Handcrafted from reclaimed oak staves used to flavor wine during the fermenting process, each mirror has one-of-a-kind coloration protected by a low-VOC finish.


  • Constructed from reclaimed oaking staves for exceptional strength and a rustic appearance
  • Vintner's Collection mirrors are hand-crafted by artisans using repurposed oak barrels and oak staves from wineries along the California Central Coast
  • Features a custom-blended wax applied by hand
  • Mirror features beveled glass
  • French cleat included for easy installation
  • Mounts both horizontally and vertically
  • Wall-mounted installation
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.