Zoro Homepage

Winemaker Mirror

  • Mfr # MR231

  • Zoro # G816485319


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Color
Cask Oak
Body Material
Reclaimed Wood
Depth
30.75 in
Length
23.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR231
Zoro #
G816485319
UPC #
840292205567
Country of Origin
United States

Dimensions

Depth
30.75 in
Length
23.75 in

Details

Color
Cask Oak
Body Material
Reclaimed Wood
Finish
Cask Oak

Description

Edged with generously grained solid French and American white oak reclaimed from the winemaking process, Winemaker Mirror is rich in character and full of appeal. Each one is handcrafted with meticulous care in the heart of Californias wine country using locally sourced oaking staves; the perfect complement to Winemaker Vanity, or delightful on its own as a soulful mirror with a rich history.


  • Sustainably made from salvaged, wine-infused oak
  • Rectangular wall-mounted mirror
  • Mirror features 1-inch beveled glass
  • Suitable for both horizontal and vertical installation
  • French cleat included for easy installation
  • Coordinates with Native Trails Winemaker Vanities
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.