Zoro Homepage

Zuma Copper Kitchen Sink

  • Mfr # CPK290

  • Zoro # G716485136


product price: $3,198.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
33 in
Body Material
Copper
Finish
Antique Copper
Overall Width
22 in
Depth
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPK290
Zoro #
G716485136
UPC #
817315017049
Country of Origin
Mexico

Dimensions

Overall Length
33 in
Overall Width
22 in
Depth
10.5 in

Details

Body Material
Copper
Finish
Antique Copper
Color
Antique Copper
ADA Compliant
No

Description

With its eye-catching angles and exquisite design, this farmhouse sink combines both functionality and stately beauty. Featuring a slanted apron-front and rich, hammered texture, the Zuma is both dramatic and sophisticated. This 33" single-bowl, kitchen sink is artisan-crafted and forged of high-quality recycled copper, each piece taking several days and many thousands of hammer strikes to perfect.


  • Living finish that will patina over time
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Hand-hammered surface provides beautiful texture and visual impact
  • Angled apron front provides a modern take on a classic appearance
  • Single basin design provides maximum work space
  • Pre-installed sound-dampening pads reduce noise
  • Standard 3.5-inch drain opening
  • UPC/cUPC compliant
  • Copper's natural antimicrobial properties help keep your sink clean
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.