Shop NATRIA
Create Account
7000306 24 oz RTU Liquid Grass & Weed Control
- Mfr # 7000306
- Zoro # G104108630
product price:Â
$
31.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000306
- Zoro #
- G104108630
- UPC #
- 687073072006
- Country of Origin
- United States
Description
RTU Liquid Grass & Weed Control
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Specifications- Product Form: RTU Liquid
- Organic: No
- Container Size: 24 oz
- Coverage Area: 32 sq. ft.
- Post Emergent: Yes
- Rain Proof: No
- Active Ingredient: Ammoniated soap of fatty acids
- Pre Emergent: No
- Country of Origin: United States
- Weight: 1.76 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.