Shop TRUPER
See all product information
Create Account
Tru-Tough 41 in. Steel Square Transfer Shovel Wood Handle
- Mfr # PCY-E
- Zoro # G305446951
product price:
$
33.39
/ea
Sold in multiples of 6 for
$200.34
Key Features
Blade Type
Square Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCY-E
- Zoro #
- G305446951
- UPC #
- 755625305015
- Country of Origin
- Mexico
Details
- Item
- Transplanter Square Point Shovel
- Blade Type
- Square Point
Description
The Truper D-handle square point shovel is appropriate for transferring loose soil and materials. It has a steel d-grip that provides comfortable hand placement to grab tool. Hardwood handle provides strength and durability to withstand years of use.
- • Steel and wood D-grips feature seamless electronic weld for improved strength and cosmetics
- • D grips are also assembled with double riveted heavy gauge braces
- • Mid-turn steps for secure placement
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.