Zoro Homepage

Ready-to-Use Weed and Disease Control RTU Liquid 24 oz

  • Mfr # 706400D

  • Zoro # G116255902


product price: $13.55
/ea
Sold in multiples of 2 for $27.10

Key Features

For Use On
Weed Control
Width
10.5 in
Height
4.65 in
Length
2.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706400D
Zoro #
G116255902
UPC #
687073064001
Country of Origin
United States

Dimensions

Width
10.5 in
Height
4.65 in
Length
2.15 in

Details

For Use On
Weed Control
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Spray Bottle, Product Form: RTU Liquid, Product Type: Weed and Disease Control, Rain Proof: No, Sub Brand: Ready-to-Use, Brand Name: NATRIA, Container Size: 24, Coverage Area: 1875, Application Season: Mult

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.