Mosquito Larvicide, 0.6 oz, Box, PK12
- Mfr # 11860R
- Zoro # G9583071
product price:Â
$
17.59
/pk of 12, $1.47/ea
Key Features
Indoor/Outdoor Usage
Outdoor Only
Form
Tablets
Size
0.6 oz
Targeted Insects
Mosquitos
Active Ingredients
Spinosad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11860R
- Zoro #
- G9583071
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 0.6 oz
- Container Size
- 0.6 oz
Details
- Item
- Mosquito Larvicide
- Indoor/Outdoor Usage
- Outdoor Only
- Form
- Tablets
- Targeted Insects
- Mosquitos
- Active Ingredients
- Spinosad
- Dilution Ratio
- Ready to Use
- Standards
- EPA Registered
- DEET Concentration
- DEET-Free
- Indoor/Outdoor Use
- Outdoor
- Container Type
- Box
Description
Mosquito Larvicide, Targeted Insects Mosquitos, Active Ingredients Spinosad, Indoor/Outdoor Use Outdoor, DEET Concentration DEET-Free, Container Size 0.6 oz, Container Type Box, Form Tablets, Insect Group Flying, Dilution Ratio Ready to Use, Insect Control Type Kills, Standards EPA Registered, Package Quantity 12
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.