13 Gallon Retail 23.5in x 29in, 12PK

  • Mfr # NT1075-RTL-00007

  • Zoro # G315696926


product price:  $71.19
/pk 12, $5.93/ea

Key Features

Size
23.5" x 29"
Features
100% compostable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT1075-RTL-00007
Zoro #
G315696926
UPC #
-
Country of Origin
United States

Dimensions

Size
23.5" x 29"

Details

Features
100% compostable

Description

Natur-bag compostable bags and liners are used For the collection of food scraps and other organic waste for home, community, and industry composting. Our 100% compostable bags and liners integrate seamlessly in zero-waste and Organics diversion programs. We engineered Natur-Bag for superior strength and to breathe naturally, dissipating moisture to help control odors while keeping collection bins clean.


  • Natur-Bag 13-gallon compostable bags are ideal for collecting kitchen food scraps found in the home kitchen, restaurants, office coffee stations, etc.
  • Natur-Bag is engineered for superior strength and to breathe naturally, dissipating moisture to help control odors while keeping waste containers clean.
  • Certified compostable for industrial compost facilities; check locally as these do not exist in many communities.
  • Store in a cool, dry place not in direct contact with sunlight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.