Compostable Produce Bag, 15in x 17in, 2PK

  • Mfr # NT1075-X-00006-2ea

  • Zoro # G415700790


product price:  $67.25
/pk 2, $33.63/ea

Key Features

Includes
300 bags /roll, 2-rolls/case
Features
100% compostable
Standards
ASTM D6400
Size
15" x 17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NT1075-X-00006-2ea
Zoro #
G415700790
UPC #
850058713038
Country of Origin
United States

Dimensions

Size
15" x 17"

Details

Includes
300 bags /roll, 2-rolls/case
Features
100% compostable
Standards
ASTM D6400

Description

Natur-Bag compostable produce bags are compliant with pre-checkout single-use bag bans as they're 100% compostable and integrate seamlessly into zero-waste and organic programs. You can reuse these bags for at-home food scrap collection and green cart curbside programs. Natur-Bag compostable produce bags are certified compostable by the BPI and meet ASTM D6400 standard specifications for compostable plastics. Approved for use at industrial composting facilities; including CMA-I and CMA-W compost facilities. Check locally as these do not exist in many communities.


  • Natur-Bag compostable produce bags are compliant with pre-checkout single-use bag bans and can be reused for at-home food scrap collection and green cart curbside programs.
  • Natur-Bag compostable produce bags are clearly marked as being certified compostable and compliant with all state labeling laws.
  • Certified compostable for industrial compost facilities, including CMA-I and CMA-W facilities; check locally as these do not exist in many communities.
  • Store in a cool, dry place not in direct contact with sunlight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.