Large Shopper, 18.5in x 21in, 10PK

  • Mfr # NT1075-X-00005

  • Zoro # G315700791


product price:  $113.99
/pk 10, $11.40/ea
Free Shipping & Returns

Key Features

Bag Features
100% compostable
Includes
50/pack x 10 pks
Size
Large
Standards
ASTM D6400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NT1075-X-00005
Zoro #
G315700791
UPC #
893625001725
Country of Origin
United States

Dimensions

Bag Size
Large
Size
Large

Details

Bag Features
100% compostable
Includes
50/pack x 10 pks
Standards
ASTM D6400

Description

Natur-Bag compostable shopper bags are compliant with pre-checkout single-use bag bans as they're 100% compostable and integrate seamlessly into zero-waste and organic programs. You can reuse these bags for at-home food scrap collection and green cart curbside programs. Natur-Bag compostable produce bags are certified compostable by the BPI and meet ASTM D6400 standard specifications for compostable plastics. Approved for use at industrial composting facilities; including CMA-I and CMA-W compost facilities. Check locally as these do not exist in many communities.


  • Natur-Bag compostable shopper bags are clearly marked as being certified compostable and compliant with all state labeling laws.
  • Meets ASTM D6400 and en 13432 Standard Specifications for compostable plastics
  • Certified compostable for industrial compost facilities, including CMA-I and CMA-W facilities; check locally as these do not exist in many communities.
  • Store in a cool, dry place not in direct contact with sunlight.
  • Engineered strong and will hold up to 20lbs of dry weight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.