This item is Discontinued.

Natural 2 x 3 ft. Icelandic Sheepskin Single Long-Haired Rug - Grey Brisa 676685026606

2 x 3 ft. Icelandic Sheepskin Single Long-Haired Rug - Grey Brisa (Discontinued)

  • Mfr # 676685026606
  • Zoro # G115816715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
676685026606
Zoro #
G115816715
UPC #
676685026606
Country of Origin
China

Description

Luxuriate in the lush softness of our icelandic collection made with only the highest quality 100% natural fur. renowned for its decadent thickness and length icelandic sheepskin is made from one of the oldest and purest breeds of sheep. each rug is handpicked for its density and natural sheen creating a beautifully timeless look. touchable and inviting our sheepskins add warmth texture comfort and style to any decor. Features -Microsuede backing keeps rug from shifting and slipping -Naturally stain resistant -Naturaly fade resistant -100% icelandic sheepskin wool lush thick pile -Durable and timeless Specifications - Color: Grey Brisa - Size: 2 x 3 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.