Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 x 7 ft. Kobe Exotic Cowhide Rug - Tricolor

  • Mfr # 676685001276

  • Zoro # G215816844


product price: $178.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
676685001276
Zoro #
G215816844
UPC #
676685001276
Country of Origin
China

Description

Tailored from top-quality brazilian cowhide - considered the finest in the world - our luxurious rugs are hand-stitched and naturally soft. each piece is carefully selected for its refined texture rich color and superior quality the pride of our talented craftsmen. enduring and shed-free our cowhides have a beautiful hand and heavy weight allowing them to lay flush on the ground without any curled edges. they are naturally stain-resistant and easy to spot clean making them suitable for any application including high traffic areas. indulge yourself in the unique beauty and timeless style that these magnificent rugs bring to any room. Features -Microsuede backing keeps rug from shifting and slipping -Naturally stain and fade resistant -Naturally shed-free -100 % natural cowhide soft low pile with supple sheen -Durable and timeless Specifications - Color: 2 x 3 ft. Gordon Faux Sheepskin Rug - Gradient Grey - Size: 6 x 7 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.