This item is Discontinued.

Pet Life Pet Life HT1RBMD Colorfur Floral UV Protectant Adjustable Fashion Dog Hat - Rainbow; Medium HT1RBMD

This item is Discontinued.

Pet Life

Pet Life HT1RBMD Colorfur Floral UV Protectant Adjustable Fashion Dog Hat - Rainbow; Medium (Discontinued)

Mfr # HT1RBMD
Zoro # G803779209
UPC # 812131030203
Country of Origin Unknown
Category Pet Clothes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HT1RBMD
Zoro #
G803779209
UPC #
812131030203
Country of Origin
Unknown

Description

The Pet Life 'Colorfur' Floral UV Protectant Adjustable Fashion Dog Hat Cap features a fashionable horizontal and vertical exterior pattern. This dog hat features an adjustable jaw string below the neck line that properly adjusts and should lightly secure around the head accordingly. Additionally this hat features dual sided ear holes for premium comfort. The brim of the hat is meant to protect the head and damage to the sensitive eyes from direct sun view and from the suns powerful and harmful rays by assisting in shaded UV protection. Features a Canvas Exo-shell that is lightly reversed with breathable fleece that gently cuddles the head area with sided subtle embroidery with reinforced stitching all around for added durability. Machine washable.

Features
  • A Fashionable Multi-Colored Rainbow Patterned Cap that looks Ultra-Stylish in the sun
  • Ample room for placement on both sides for all ear sizes
Specifications
  • Color: Rainbow
  • Inner Hat Diameter: 4.3"
  • Head Circumference: 13.4"
  • Size: Medium
  • Weight: 0.08 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.