This item is Discontinued.

Pet Life Pet Life HT6ORLG Cap-Tivating UV Protectant Adjustable Fashion Dog Hat - Orange; Large HT6ORLG

This item is Discontinued.

Pet Life

Pet Life HT6ORLG Cap-Tivating UV Protectant Adjustable Fashion Dog Hat - Orange; Large (Discontinued)

Mfr # HT6ORLG
Zoro # G803779407
UPC # 812131030395
Country of Origin Unknown
Category Pet Clothes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HT6ORLG
Zoro #
G803779407
UPC #
812131030395
Country of Origin
Unknown

Description

The Pet Life 'Cap-tivating' UV protectant Adjustable Fashion Dog Hat Cap features a nice solid color. This dog hat features an adjustable jaw string below the neck line that properly adjusts and should lightly secure around the head accordingly. Additionally this hat features dual sided ear holes for premium comfort. The brim of the hat is meant to protect the head and damage to the sensitive eyes from direct sun view and from the suns powerful and harmful rays by assisting in shaded UV protection. Features a Canvas Exo-shell that is lightly reversed with breathable fleece that gently cuddles the head area with sided subtle embroidery with reinforced stitching all around for added durability. Machine washable.

Features
  • An all-solid Coloration across the brim and body
  • Ample room for placement on both sides for all ear sizes
Specifications
  • Color: Orange
  • Inner Hat Diameter: 5.7"
  • Head Circumference: 17.3"
  • Size: Large
  • Weight: 0.09 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.