This item is Discontinued.

Pet Life Pet Life LS11BL Retract A Wag Shock Absorption Dog Leash; Blue - One Size LS11BL

Pet Life LS11BL Retract A Wag Shock Absorption Dog Leash; Blue - One Size (Discontinued)

  • Mfr # LS11BL
  • Zoro # G703901960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS11BL
Zoro #
G703901960
UPC #
858342425551
Country of Origin
United States

Description

The Pet Life Retract-a-wag shock absorbing dog leash is specially crafted and engineered with a shock-stitching technique that has a nice and controllable yet-stretchy feel when walking your dog. This leash is composed of a durable Nylon and Polyester blended fabric which is both firm yet stretchy and can withstand well over 1 ton of pressurized tugging making this leash indestructible. Features a swivel leash connecting hook for multi-directional pull.

Specifications
  • Color: Blue
  • Size: One Size
  • Dimensions: 0.39 x 3.54 x 59 in.
  • Weight: 0.23 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.