Shop NATURE CREATION

10003-BLU Full Treatment Set of Herbal Hot and Cold Therapy Pack - Blue

  • Mfr # 10003-BLU
  • Zoro # G003881900

product price: 
$
193.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10003-BLU
Zoro #
G003881900
UPC #
856521001039
Country of Origin
China

Description

The Full Treatment Set is a unique and creative gift idea. It contains 4 of Nature Creation 's products which provide temporary pain relief solution and promote relaxation. The Ultimate Treatment Set of herbal packs provided natural solution for lower Anitha & upper back pain, abdomen pain, shoulder Anitha & neck aches, chest pain, minor headaches and much more.

Filled with our blend of 100% natural herbs and grains, the Ultimate Treatment Set provides the benefits of Hot and Cold therapy for pain relief with soothing aroma which helps to relieve tension, reduce stress and promote overall relaxation.

Features :
  • Color - Blue
  • Dimension - 10 X 4 X 9 in.
  • Item Weight - 5.5 lbs.
The set contains the following herbal packs :

Upper Body Wrap- Designed to conform easily around the neck, chest, shoulders and upper back, the Upper Body Wrap may be used hot or cold to relieve muscle aches and reduce stiffness around the upper torso area. You can also use it to relieve minor headaches, reduce swelling and muscle stiffness and promote muscle relaxation.

Spine Anitha & Back Pack- a multipurpose design intended for temporary pain relief along the spinal cord, lower back and abdomen areas. It has 2 Elastic Cloth Tie straps that secure it safely to the desired area allowing the user to move freely while applying the pack. It is commonly used by people with back injuries for temporary pain relief. The Spine Anitha & Back pack is reusable and can be used hot, moist or cold.

Sinus relief Mint Pillow- filled with peppermint leaves and flax seed.Designed to easy nasal congestion and relieve minor head ached.

Lavender Eye Mask- Designed to conform easily around the eyes the Lavender Eye Cover / Sleeping Mask may be used cold to relieve minor headaches and reduce puffiness and swelling around the eyes. It can also be used it to relieve minor burns and bruises.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.