Shop INFRAREDCARE

82206 Ice bag - polyester with rubber inner lining

  • Mfr # 82206
  • Zoro # G703882047

product price: 
$
32.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
82206
Zoro #
G703882047
UPC #
710319822063
Country of Origin
China

Description

Ice bag - made with polyester with rubber lining. No leak water resistant fabric with rubber lining to prevent water leakage after ice melt. Great use with our various braces, and wrap supports. Can be used alone for swollen and painful part of your body. Helps Relieve Pain & Inflammation, Quick and Easy to Use, Just Add Ice, Pain Relief for Minor Aches & Pains, Reusable. Use with ice cubes, crushed ice or cold water. Design allows bag to conform to body contours.
  • Care and clean instruction:
    1) water temperature should be below 40° C
    2) Do not mix with other clothings when wash
    3) No bleach
    4) Hand wash with mild detergent is recommended
    5) No mahcine wash
    6) Do not twist hard and should rub softly and press water out after wash and leave at shady place to air dry.
    7) Do not dry directly under the SUN or dry with DRYER
    8) It will take more than 12 hours to dry completely in a shady place
    9) Wash as needed
  • Dimensions:
  • Length: 6 in
  • Height: 3.5 in
  • Width:2:24 in
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.