Classification Folders, PK10
- Mfr # NAT95012
- Zoro # G3450750
product price:Â
$
64.99
/pk of 10, $6.50/ea
Key Features
Number of Pockets
2
Expanded Width
2 in
Color
Red
Material
Pressboard
Tab Cut
2/5 Cut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAT95012
- Zoro #
- G3450750
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Expanded Width
- 2 in
- Sheet Size
- 8 1/2 in W x 11 in L
- Thickness
- 25 pt.
- File Size
- Letter
- Divider Thickness
- 11 pt.
Details
- Item
- Nature Saver Classification Folders,PK10
- Number of Pockets
- 2
- Color
- Red
- Material
- Pressboard
- Tab Cut
- 2/5 Cut
- Type
- Classification Folder
- Recycled
- Yes
- Number of Fasteners
- 4
- Post Consumer Waste
- 0.3
- Recycled Content
- 1
- Number of Dividers
- 2
- Fastener Location
- Divider, Front & Back
- Fastener Capacity
- 2 in, 1 in
- Accessibility
- Book Fold
Description
Nature Saver Classification Folders,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.