Shop NATURE SAVER
See all product information
Create Account
End Tab Folder, PK10
- Mfr # NATSP17251
- Zoro # G3451058
product price:Â
$
41.69
/pk of 10, $4.17/ea
Key Features
Sheet Size
8 1/2 in W x 11 in L
Thickness
25 pt.
Type
Classification Folder
File Size
Letter
Number of Fasteners
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NATSP17251
- Zoro #
- G3451058
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8 1/2 in W x 11 in L
- Thickness
- 25 pt.
- File Size
- Letter
- Divider Thickness
- 20 pt.
Details
- Item
- Nature Saver End Tab Folder,PK10
- Color
- Gray/Green
- Type
- Classification Folder
- Number of Fasteners
- 2
- Post Consumer Waste
- 0.3
- Recycled
- Yes
- Number of Dividers
- 1
- Fastener Location
- Front & Back
- Recycled Content
- 1
- Fastener Capacity
- 2 in
Description
Nature Saver End Tab Folder,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.