Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Hanging File Folders, Letter, 1/3Cut, PK25 NAT08651

Hanging File Folders, Letter, 1/3Cut, PK25 (Discontinued)

  • Mfr # NAT08651
  • Zoro # G3438202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAT08651
Zoro #
G3438202
UPC #
-
Country of Origin
United States

Dimensions

Height
8 1/2 in
Paper Size
Letter
Overall Width
11 in

Details

Item
Hanging File Folders
Color
Green
Material
Poly
Features
Laminated
Product Type
Hanging File Folders

Description

Hanging File Folders, Height 8 1/2 in, Color Green, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.