Shop NATURE SPRING
See all product information
Create Account
10-11-Foot Patio Umbrella Bug Net
- Mfr # 830223WIC
- Zoro # G201710781
product price:Â
$
40.39
/ea
Key Features
Width
132
Weight
4.45
Height
86
Length
132
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 830223WIC
- Zoro #
- G201710781
- UPC #
- 194189580764
- Country of Origin
- China
- Weight
- 4.45
Dimensions
- Width
- 132
- Height
- 86
- Length
- 132
Description
The Patio Umbrella Bug Net from Nature Spring instantly transforms your outdoor canopies to a screened-in dining area offering a fresh air breeze while keeping mosquitos and insects out. This 11-foot diameter and 86-inch tall mesh curtain uses a cinch top fastener to fit over your shade umbrella and allows you to move through an opening with a zippered closure at the center of the screen. This bug net comes with 8 stainless-steel clips, 8 sandbags, and a built-in plastic tube at the bottom of the netting that can be filled with water for added weight to keep the enclosure from shifting with the wind.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.