This item is Discontinued.

Nature Spring 18-Inch Artificial Ficus Microphylla Leaf Wreath, Indoor Round Faux Greenery, Home or Office 927830RBI

18-Inch Artificial Ficus Microphylla Leaf Wreath, Indoor Round Faux Greenery, Home or Office (Discontinued)

  • Mfr # 927830RBI
  • Zoro # G401777218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
927830RBI
Zoro #
G401777218
UPC #
194189634481
Country of Origin
China

Dimensions

Width
3
Height
18
Length
18

Details

Weight
1.88

Description

Give your home or office a new take on traditional seasonal decor with the 18-Inch Artificial Ficus Microphylla Leaf Wreath by Nature Spring. This faux wreath makes a perfect accent piece for your walls, mantels and entryways. The wreath is made of polyester material with vibrant, lifelike green color and requires zero maintenance to look beautiful season after season. It's perfect to use year-round for rustic, farmhouse style decor in your home or office, or seasonally for special holiday decoration. The 18-inch faux microphylla leaf wreath makes a great gift for housewarming parties, bridal showers and holidays.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.