This item is Discontinued.

Nature Spring 1922 Nature Spring, Skidding Swivel Tongs, 32 Inch, Red 470648QSB

1922 Nature Spring, Skidding Swivel Tongs, 32 Inch, Red (Discontinued)

  • Mfr # 470648QSB
  • Zoro # G201715526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470648QSB
Zoro #
G201715526
UPC #
194189592880
Country of Origin
China

Dimensions

Width
14.25
Length
31.25
Height
3.5

Details

Weight
24.16

Description

Nature Spring swivel skidding tongs are designed to be both functional and stylish. These tongs are ideal for every skidding and dragging operation. The tongs are a quick and easy way to skid logs. As pressure is applied the end points will dig into the log for a strong, secure grip.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.