
1945 Nature Spring, Cant Hook, Retractable 14 Inch Opening, Steel Handle
Mfr # 415829QKP
Zoro # G001715221
product price: $54.99
/eaKey Features
Height
3
Length
49
Weight
7.6
Width
9.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415829QKP
Zoro #
G001715221
UPC #
194189590480
Country of Origin
China
Dimensions
Height
3
Length
49
Width
9.5
Details
Weight
7.6
Description
Nature Spring Cant Hook log tools are designed to be both functional and stylish. This tool is ideal for rolling logs or handling and turning logs and cants.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.