This item is Discontinued.

Nature Spring 2-tiered Tricycle Plant Stand, Indoor / Outdoor Decorative Vintage-Look Metal Display (Black) 813437VDF

2-tiered Tricycle Plant Stand, Indoor / Outdoor Decorative Vintage-Look Metal Display (Black) (Discontinued)

  • Mfr # 813437VDF
  • Zoro # G501715264
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
813437VDF
Zoro #
G501715264
UPC #
194189580450
Country of Origin
United States

Dimensions

Width
9
Length
24
Height
18

Details

Weight
5.1

Description

Bring vintage charm to your home or garden with the 2-Tiered Wrought Iron Tricycle Plant Stand by Nature Spring. This flower and greenery display features laser-cut scrollwork and a wrought iron-inspired design to be a charming focal point for your lawn or home. The metal frame is powder coated with a matte black paint to resist rust and corrosion and is lightweight enough to easily move from spot to spot without sacrificing strength. The decorative wheels help keep flower pots and other items off the floor or ground to keep them looking beautiful and help with drainage. The garden tricycle features single-piece construction so It's ready to use straight out of the box. It makes a great Mother's Day, housewarming or birthday gift.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.