Zoro Homepage

200 LED Outdoor Starry Solar Powered String Lights, Warm White, 8 Lighting Modes for Patio, Backyard

  • Mfr # 476465MNH

  • Zoro # G501776845


product price: $26.59
/ea

Key Features

Width
0.1
Length
463.8
Height
0.1
Weight
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476465MNH
Zoro #
G501776845
UPC #
194189634023
Country of Origin
China

Dimensions

Width
0.1
Length
463.8
Height
0.1

Details

Weight
0.75

Description

The Solar Starry String Lights by Nature Spring provide unique, welcoming lighting and make a wonderful addition to any backyard or patio area. The solar powered lights have soak up the sun's energy during the day through the solar panel and automatically turn on at night; requiring no electricity for hassle free use! The beautiful lights provide a soft illuminating glow with 200 warm light LEDs to make your space feel like an outdoor oasis. The lights are easy to use and provide ideal ambient outdoor lighting, making them a practical and stylish solution for any backyard, patio, porch, deck, garden, and more. The starry-style string lights also feature eight light modes (Combination, Waves, Sequential, Slo-Glo, Chasing/Flash, Slow Fade, Twinkle, Steady On) to create a pleasant mood for events, parties or weddings!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.