Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

200 LED Solar Powered Outdoor Mini String Lights Hanging Lighting with 8 Light Modes for Patio

  • Mfr # 597560UQH

  • Zoro # G101777495


product price: $27.79
/ea

Key Features

Length
864
Width
0.25
Weight
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
597560UQH
Zoro #
G101777495
UPC #
194189634030
Country of Origin
China

Dimensions

Length
864
Width
0.25
Height
1

Details

Weight
1.2

Description

The Mini Solar String Lights by Nature Spring provide unique, welcoming lighting and make a wonderful addition to any backyard or patio area. The solar powered lights soak up the sun’s energy during the day and automatically turn on at night; requiring no electricity for hassle free use! The beautiful hanging lights provide a soft illuminating glow with lighting to make your space feel like an outdoor oasis. The lights are easy to use and provide ambient outdoor lighting, making them a practical and stylish solution for any backyard, patio, porch, deck, garden, and more. The mini string lights also feature eight light modes (combination, waves, sequential, slo-glo, chasing/flash, slow fade, twinkle and steady on) to create the perfect atmosphere for any backyard, party or wedding!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.