This item is Discontinued.

Nature Spring 21 in Artificial Fern Wreath with Grapevine Base, UV Resistant Wreath with Blossoms, for Front Door 106218JNL

21 in Artificial Fern Wreath with Grapevine Base, UV Resistant Wreath with Blossoms, for Front Door (Discontinued)

  • Mfr # 106218JNL
  • Zoro # G201778170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106218JNL
Zoro #
G201778170
UPC #
194189633934
Country of Origin
China

Dimensions

Height
21
Width
3
Length
21

Details

Weight
1.85

Description

Bring the fresh feel of the outdoors to any door, window, mantel or wall in your home with the Nature Spring Artificial Fern Wreath. The plastic leaves are UV resistant and can wIt'stand sunlight which helps to prevent fading to keep your wreath looking brighter for longer. The greenery leaves wrapped around a natural grapevine base provide a realistic look and can hang on any wall, window, above the mantle, or on a door. This arrangement can be customized with decor to use in any season, and beautifully complements any home decor including farmhouse, rustic, traditional, and more!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.