This item is Discontinued.

Nature Spring 24-Piece Artificial Calla-Lily with Stem, Real Touch Fake Flowers for Home Decor, Wedding, (White) 118547KOV

24-Piece Artificial Calla-Lily with Stem, Real Touch Fake Flowers for Home Decor, Wedding, (White) (Discontinued)

  • Mfr # 118547KOV
  • Zoro # G201715083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118547KOV
Zoro #
G201715083
UPC #
194189634092
Country of Origin
China

Dimensions

Length
3
Height
13.4
Width
2

Details

Weight
0.88

Description

The Artificial Calla-Lilly Bundle by Nature Spring has the appearance of natural flowers and provides a fresh look to your home, office, or special event. Made from high-quality latex foam, each flower in the 24-piece bundle offers a practical alternative to real flowers and look just like actual calla-lilies. The color of the flowers easily blends with various accents and color schemes to add a natural element and are a perfect addition to the home, office or special occasions like weddings and showers. The tin wire stems on the flowers are easy to bend and cut making them ideal for DIY decor like bouquets, boutonnieres, corsages, centerpieces, decorative accents, cake flowers, and more!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.