Zoro Homepage

2400 Earth Worth, 10 Pound Box - Fatwood Firestarter

  • Mfr # 216460OVS

  • Zoro # G301710674


product price: $19.39
/ea

Key Features

Length
8
Width
1
Height
0.5
Weight
10.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216460OVS
Zoro #
G301710674
UPC #
194189539823
Country of Origin
United States

Dimensions

Length
8
Width
1
Height
0.5

Details

Weight
10.05

Description

For generations, Original Fatwood has been harvested from the rich resin stumps of felled pine trees to bring you the best fire-starter that nature has to offer. Original Fatwood is foolproof, lights quickly, and burns intensely. It even lights when wet. It is ideal for campfires, firepits, fireplaces, charcoal grill and more. Original Fatwood is completely natural and has no added chemicals or additives.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.