This item is Discontinued.

Nature Spring 3-piece Set Artificial Succulent Plant Arrangements in Faux Stone Pots, Greenery Home Decoration 679512AOJ

3-piece Set Artificial Succulent Plant Arrangements in Faux Stone Pots, Greenery Home Decoration (Discontinued)

  • Mfr # 679512AOJ
  • Zoro # G301715099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
679512AOJ
Zoro #
G301715099
UPC #
194189634375
Country of Origin
China

Dimensions

Height
6.5
Width
3.5
Length
5

Details

Weight
4.1

Description

The set of three, Artificial Succulent Plant Arrangements by Nature Spring will brighten up any space in your home, office or business with their realistic look and texture that requires no maintenance. These hassle-free succulents sit inside faux stone pots provide a bit of rustic charm that is versatile enough to compliment any decor. Each of the three pieces has a unique size to provide a tiered look that allows them to be set in the smallest of spaces. Constructed of PE plastic and UV protectant design can stand up to the elements, allowing you to freshen up any space with these charming succulent planters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.