3-Tier Greenhouse - Garden Shelves
- Mfr # 682817CNN
- Zoro # G901710616
product price:Â
$
42.39
/ea
Key Features
Length
27.5
Width
19
Height
50
Weight
9.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 682817CNN
- Zoro #
- G901710616
- UPC #
- 194189579850
- Country of Origin
- China
Dimensions
- Length
- 27.5
- Width
- 19
- Height
- 50
Details
- Weight
- 9.1
Description
The 3-Tier Mini Greenhouse by Nature Spring is an excellent solution for cultivating herbs and flowers in all seasons. Conveniently portable, this gardening rack can easily be moved indoors or outdoors as needed, while the clear PVC cover helps to create an ideal growing environment. The 3 tiers of sturdy shelves are ideal for holding all your plants, seedlings, and gardening supplies!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.