3-tier Indoor Tabletop Cascading Water Fountain with LED Lights and Rocks for Office and Home Decor

  • Mfr # 834765GGA

  • Zoro # G001777151


product price:  $39.29
/ea

Key Features

Length
8.75
Height
10
Width
8.75
Weight
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834765GGA
Zoro #
G001777151
UPC #
194189579768
Country of Origin
China

Dimensions

Length
8.75
Height
10
Width
8.75

Details

Weight
4.5

Description

The soothing water sounds, contemporary look, and lighting ambiance of the 3 tiered Indoor Fountain with LED Lights by Nature Spring brings tranquility, relaxation, and modern beauty to your living or working area. The indoor fountain features a polyresin construction for durability, LED lights, included pump with maximum flow of 47 gallons per hour, and is easy to set up for low stress assembly. Whether you use this fountain as decoration on a desk in your office, or a tabletop in your home, this lighted cascading bowl fountain is sure to bring an environment of peace and serenity, while leaving an elegant lasting impression!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.