This item is Discontinued.

Nature Spring 3-tier Plant Stand Vertical Shelf Indoor /Outdoor Folding Wrought Iron with Staggered Shelves, Black 138280MJL

3-tier Plant Stand Vertical Shelf Indoor /Outdoor Folding Wrought Iron with Staggered Shelves, Black (Discontinued)

  • Mfr # 138280MJL
  • Zoro # G101715398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138280MJL
Zoro #
G101715398
UPC #
194189580467
Country of Origin
United States

Dimensions

Width
11.25
Length
13.5
Height
44.25

Details

Weight
11.25

Description

Bring vintage charm to your home or garden with the 3-Tier Folding Wrought Iron Plant Stand by Nature Spring. This flower and greenery display features laser-cut scrollwork and a wrought iron-inspired design to be a charming focal point for your lawn or home. The metal frame is powder coated with a matte black paint to resist rust and corrosion and is lightweight enough to easily move from spot to spot without sacrificing strength. Each folding shelf allows you to create a unique arrangement and the whole frame folds and nests in itself for convenient storage. The plant stand features single-piece construction so it's ready to use straight out of the box. It makes a great Mother's Day, housewarming or birthday gift.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.