Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nature Spring 48 inch Nature Spring Boxwood Spiral Tree 941547SJQ

48 inch Nature Spring Boxwood Spiral Tree (Discontinued)

  • Mfr # 941547SJQ
  • Zoro # G501710504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
941547SJQ
Zoro #
G501710504
UPC #
194189538406
Country of Origin
China

Dimensions

Height
48
Width
17
Length
17

Details

Weight
14.65

Description

Enhance your home with Nature Spring Boxwood Spiral Tree. This wonderful full bodied Boxwood Spiral Tree keeps its colors when all the rest lose their color and leaves. You can always look forward to a the rich green tones of the Nature Spring Boxwood Spiral Tree in your home. If you are looking for a High quality artificial tree to make a bold statement in your home this is it.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.