7-Piece Gardening Tool Set, Mini Planting, Repotting Kit and Carrying Tote Bag Organizer

  • Mfr # 616984FER

  • Zoro # G801715391


product price:  $15.88
/ea

Key Features

Weight
1.15 lbs
Overall Length
7 in
Height
6
Width
3
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
616984FER
Zoro #
G801715391
UPC #
194189633675
Country of Origin
China

Dimensions

Overall Length
7 in
Height
6
Width
3
Overall Height
6 in
Blade Width
3 in
Length
7

Details

Weight
1.15 lbs
Item
Garden Tool Set
Blade Type
Garden Spade

Description

Keep your potted herbs, flowers and house plants looking healthy and beautiful with the 7 Piece Mini Indoor Garden Tool Set by Nature Spring. This set includes everything you need to care for your potted plants: Trimmer, Pruner, Spade, Trowel, Cultivator and Spray Bottle. Each tool in this set is sized just right for planting, repotting and caring for your small outdoor or indoor plants. They're made of sturdy wood, metal and plastic to handle almost any gardening task. This set comes with a durable canvas carrying bag with exterior pockets and 5 elastic straps for holding and organizing your tools. Whether you have small succulents, a fairy garden, or a full window garden, this 7-piece set is the perfect gift for both beginner and experienced gardeners as well as introducing children to caring for plants.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.