8PC Garden Tool and Tote Set
- Mfr # 810723KYI
- Zoro # G201733056
product price:Â
$
19.49
/ea
Key Features
Height
8.25
Length
7
Weight
1.9
Width
4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810723KYI
- Zoro #
- G201733056
- UPC #
- 194189591975
- Country of Origin
- China
- Weight
- 1.9
Dimensions
- Height
- 8.25
- Length
- 7
- Width
- 4.5
Description
The 8-Piece Garden Tool and Tote Set from Nature Spring has every basic instrument needed for weeding, pruning, digging, transplanting, and loosening soil. This tool set comes with a spool of soft wire, a shovel, trowel, rake, water bottle, branch pruner, and a snip that fit inside the included canvas tote for convenient storage and portability. Each of these tools are made with rust-resistant metal, hard plastic, or wood so they are built to last and will stand up to the outdoor elements.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.