Shop NATURE SPRING
See all product information
Create Account
9 Foot Patio Umbrella LED Lights, Red
- Mfr # 835150ZNM
- Zoro # G601710640
product price:Â
$
82.55
/ea
Key Features
Width
108
Length
108
Height
94.5
Weight
13.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 835150ZNM
- Zoro #
- G601710640
- UPC #
- 194189592996
- Country of Origin
- China
- Weight
- 13.84
Dimensions
- Width
- 108
- Length
- 108
- Height
- 94.5
Description
The 9-foot Patio Umbrella with LED Lights from Nature Spring uses a hand crank to easily open its canopy to keep your guests cool and protected from the sun's harsh UV rays, or your table illuminated after dusk. This attractive umbrella features 32 LED lights powered by a solar panel that recharges the included battery pack, a powder-coated steel pole that is rust-resistant, and it also tilts in 5 positions with a push of a button to shade your outdoor area at any part of the day. The resilient red polyester fabric of the umbrella has built-in vents, a tie strap to secure the canopy to the pole when closed, and is supported with 8 steel ribs so you can use it on your back deck, patio, poolside, or with an outdoor dining set in the backyard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.