Shop NATURE SPRING
See all product information
Create Account
Ash Bucket with Lid- 4.75 Gallon
- Mfr # 702509SCP
- Zoro # G601715331
product price:Â
$
41.95
/ea
Key Features
Length
12.5
Width
12.5
Height
13
Weight
5.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 702509SCP
- Zoro #
- G601715331
- UPC #
- 194189579911
- Country of Origin
- United States
Dimensions
- Length
- 12.5
- Width
- 12.5
- Height
- 13
Details
- Weight
- 5.85
Description
The 4.75-gallon Fireplace Ash Bucket from Nature Spring holds plenty of ash from past fires and comes with a shovel to make cleanup simple. This black steel pail has an insulated raised bottom, a metal handle with a wooden grip, and a tight-fitting lid to protect you and your home from hot embers. The all-in-one ash bucket has a handy side pocket that conveniently stores the shovel offering aesthetic appeal for displaying it the fireplace hearth, alongside your wood stove or next to the firepit!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.