This item is Discontinued.

Nature Spring Boxwood Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant - 12 Inches 109755APT

Boxwood Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant - 12 Inches (Discontinued)

  • Mfr # 109755APT
  • Zoro # G601715119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109755APT
Zoro #
G601715119
UPC #
194189633569
Country of Origin
China

Dimensions

Height
12
Width
4
Length
12

Details

Weight
1.25

Description

This Nature Spring Boxwood Wreath is a modern take on the traditional seasonal decor. This 12 inch round artificial boxwood wreath will stay green for years to come with zero maintenance. Ultraviolet protected to prevent fading. Features boxwood leaves on both the front and the back of the wreath. Great for your front door, above your mantle or a wall in your entryway or kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.