This item is Discontinued.

Nature Spring Boxwood Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant 16.5 Inches, Square 500413KIB

Boxwood Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant 16.5 Inches, Square (Discontinued)

  • Mfr # 500413KIB
  • Zoro # G001715108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500413KIB
Zoro #
G001715108
UPC #
194189538413
Country of Origin
China

Dimensions

Height
16.5
Width
3
Length
16.5

Details

Weight
2.45

Description

This Nature Spring Boxwood Wreath is a modern take on the traditional seasonal decor, This 16.5 inch square artificial boxwood wreath will stay green for years to come with zero maintenance, Ultraviolet protection to prevent fading, Great for your front door, above your mantle or a wall in your entryway, living room or kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.