Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nature Spring Chinese Lanterns-Hanging Fabric Lamps with Solar Powered LED Bulbs and Hanging Hooks (3 Pack-White) 406072RAJ

Chinese Lanterns-Hanging Fabric Lamps with Solar Powered LED Bulbs and Hanging Hooks (3 Pack-White) (Discontinued)

  • Mfr # 406072RAJ
  • Zoro # G201715267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406072RAJ
Zoro #
G201715267
UPC #
194189633965
Country of Origin
China

Dimensions

Length
12
Height
12
Width
12

Details

Weight
1.3

Description

The LED Solar Lanterns by Nature Spring are the perfect addition to your outdoor home decor! Equipped with a solar powered rechargeable battery, these lanterns come in a convenient set of 3 and are energy efficient, eco-friendly, and practical. The bright LED Chinese lamps are a great lighting option for your garden, porch or patio! The flexible handle makes it easy to hang the lantern from a shepherd's hook, wall peg, or tree branch. The beautiful glowing lanterns will add a touch of warm ambiance to your next outdoor event, party, or wedding!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.