This item is Discontinued.

Nature Spring Faux Flowers, Hot Pink Geranium, Hanging and Lifelike Floral Arrangement with Basket for Home/Office 408505UTS

This item is Discontinued.

Nature Spring

Faux Flowers, Hot Pink Geranium, Hanging and Lifelike Floral Arrangement with Basket for Home/Office (Discontinued)

Mfr # 408505UTS
Zoro # G901777220
UPC # 194189634450
Country of Origin China
Category Fake Plants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
408505UTS
Zoro #
G901777220
UPC #
194189634450
Country of Origin
China

Dimensions

Height
21
Width
21
Length
21

Details

Weight
3.55

Description

Enjoy beautiful hot pink geranium blooms all year long with the Hanging Basket Faux Flower Arrangement by Nature Spring. These artificial flowers are great for busy folks who want a bit of color and greenery in their home, but don't have time to care for living plants. The plants are made of polyester fabric to appear more realistic than other artificial flowers. The basket is made of wicker with a jute rope hanger for rustic charm. Each flower and basket is generously sized to add beauty to any room in your home and they make ideal gifts for housewarming parties, weddings or holidays.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.