Shop NATURE SPRING
See all product information
Create Account
Garden Fence for Landscaping Edging
- Mfr # 588945CTY
- Zoro # G501715615
product price:Â
$
23.19
/ea
Key Features
Width
0.75
Weight
3.21
Length
24
Height
15.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 588945CTY
- Zoro #
- G501715615
- UPC #
- 194189589682
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 0.75
- Length
- 24
- Height
- 15.75
Details
- Weight
- 3.21
Description
Simply tap the Garden Fence for Landscaping from Nature Spring into the ground to add an ornamental edge to your flower beds, walkways, trees, and more! This set of four 24-inch long fencing panels have 4 stakes on them each, a vintage design, and a black hard plastic construction that can stand up to the elements and mimics the attractive look of real wrought iron.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.