This item is Discontinued.

Nature Spring Garden Stones, 500 Count Glow in the Dark Solar Pathway Pebble Lights-Glowing Rocks, Yellow 135468MHZ

Garden Stones, 500 Count Glow in the Dark Solar Pathway Pebble Lights-Glowing Rocks, Yellow (Discontinued)

  • Mfr # 135468MHZ
  • Zoro # G601710787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
135468MHZ
Zoro #
G601710787
UPC #
194189581129
Country of Origin
China

Dimensions

Width
7
Height
2
Length
10

Details

Weight
2.91

Description

Add a fun, whimsical touch to any outdoor area with the Glow in the Dark Stones by Nature Spring! The pebbles come in a pack of 500 and are powered by light absorbed from almost any source, including natural sunlight, as well as Fluorescent, UV or LED lamps. They make an excellent addition to a flower bed, fountain, pond, or fairy garden, and look great placed along a walkway, driveway, or patio. The stones are pink and then glow a bright yellow when they are fully charged, creating a magical effect in any area!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.