This item is Discontinued.

Nature Spring Garden Trellis for Climbing Plants with Decorative Flower Stem Metal Panel, Antique White 374220WSL

Garden Trellis for Climbing Plants with Decorative Flower Stem Metal Panel, Antique White (Discontinued)

  • Mfr # 374220WSL
  • Zoro # G501710788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
374220WSL
Zoro #
G501710788
UPC #
194189634542
Country of Origin
United States

Dimensions

Width
0.4
Height
49
Length
14.25

Details

Weight
4.5

Description

Provide support for your climbing plants while adding style and dimension to your yard with the Garden Trellis by Nature Spring. The decorative panel features a flowering vine design and a sturdy steel construction that is powder coated for a finish that will stand up to the outdoor elements for years to come. This garden trellis simply stakes into the ground and will add height and variety to your garden borders, patios, fencing, or flower beds. Whether you use this attractive arched trellis for a screen of climbing clematis, behind potted cucumbers on the deck, or outdoor lawn decor amongst ivy, it is sure to increase your home's curb appeal!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.