Gardening Foldable Kneeling Bench Foam Pad Stool with Tool Pouches/Handles for Planting and Weeding

  • Mfr # 845696VBT

  • Zoro # G801776064


product price: $33.49
/ea

Key Features

Length
23.5
Height
19.5
Width
10.75
Weight
7.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
845696VBT
Zoro #
G801776064
UPC #
194189581181
Country of Origin
China

Dimensions

Length
23.5
Height
19.5
Width
10.75

Details

Weight
7.1

Description

Comfortably keep your lawn or garden looking beautiful with the Gardening Kneeling Bench by Nature Spring. This dual-purpose bench features a durable steel frame that folds for compact storage, two handles with convenient tool pouches, detachable leg protectors and an EVA foam pad with ample cushioning for your knees, hips and back while kneeling. Whether you are planting flowers, pulling weeds or picking vegetables in the garden, this versatile bench will reduce aches and keeps your knees off the soiled ground.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.