Half Round Umbrella Holder, 20-pound Weighted Freestanding Resin, Concrete Shade Base, Outdoor Use

  • Mfr # 584564HWY

  • Zoro # G901715499


product price:  $35.69
/ea

Key Features

Height
13
Weight
22.65
Width
12
Length
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
584564HWY
Zoro #
G901715499
UPC #
194189633774
Country of Origin
China

Dimensions

Height
13
Width
12
Length
19

Details

Weight
22.65

Description

Keep your deck or patio in the shade with the 20 Pound Half Round Umbrella Base by Nature Spring. This weighted base is meant to be used with half umbrellas. It's great for use on smaller decks, balconies or patios since the flat edge allows it to be placed flush against a wall or railing. The base has a durable resin and concrete construction and weighs 20 pounds. This makes It'strong enough to stand up to use in most weather. The upright pipe can be fitted with either of the included collars to accommodate umbrella poles of varying diameters and a screw to help keep your umbrella stable and upright. The attractive floral design is sure to enhance your outdoor decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.